Check Availability
  • CHICAGO PNEUMATIC 

    1.0 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 40P210
  • Mfr. Model # CP1117P60
1.0 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P210
Mfr. Model # CP1117P60
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.55 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 1.00
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 6000 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 0.62 to 2.50 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 7.40
CFM @ Full Load 29.8
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball Bearing
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-29/32"
Tool Weight 2.2 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close