Check Availability
  • CHICAGO PNEUMATIC 

    0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 40P205
  • Mfr. Model # CP1014P45
0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pistol grip air drill offers ergonomic comfort for steady control in a variety of applications. It is designed to withstand rough handling, and offers high durability and performance in production, manufacturing, or assembly environments.
Show More Close
 

Technical Specifications

Item # 40P205
Mfr. Model # CP1014P45
UNSPSC #27131505
Catalog Page 2504
Shipping Weight 2.35 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Body Type - Air Tools Pistol
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 4500 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 0.60 to 2.40 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 5.30
CFM @ Full Load 21.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball Bearing
Housing Material Aluminum
Gear Train Planetary
Overall Length 6-45/64"
Tool Weight 1.2 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In