Check Availability
0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
  • CHICAGO PNEUMATIC 

    0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 40P202
  • Mfr. Model # CP1014P05
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40P202
Mfr. Model # CP1014P05
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 500 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 4.55 to 18.20 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.70
CFM @ Full Load 19.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball Bearing
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-45/64"
Tool Weight 1.4 lb.
Includes Chuck Key and Side Handle

* This product's country of origin is subject to change

Compliance and Restrictions