Check Availability
  • CHICAGO PNEUMATIC 

    0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 11C953
  • Mfr. Model # CP789R-42
0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C953
Mfr. Model # CP789R-42
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.0 lbs
Country of Origin Japan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 4200 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 0.47 to 1.90 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 7.50
CFM @ Full Load 30.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 7"
Tool Weight 2.50 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close