Check Availability
0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size
  • CHICAGO PNEUMATIC 

    0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 36WC60
  • Mfr. Model # CP785QC
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WC60
Mfr. Model # CP785QC
UNSPSC #27131505
Shipping Weight 2.44 lbs
Country of Origin Japan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyless
Reversing No
Body Style - Air Tools Pistol
Free Speed 2400 rpm
Duty Cycle - Air Tools General Duty
Torque 0.77 to 3.10 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.10
CFM @ Full Load 12.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed No
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 7"
Tool Weight 2.30 lb.

* This product's country of origin is subject to change

Compliance and Restrictions