This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

0.5 HP General Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
  • CHICAGO PNEUMATIC 

    0.5 HP General Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 11C987
  • Mfr. Model # CP9285

See alternate products available online.

Technical Specifications

Item # 11C987
Mfr. Model # CP9285
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.05 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 2900 rpm
Duty Cycle - Air Tools General Duty
Torque 0.97 to 3.90 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 5.25
CFM @ Full Load 21.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 6-1/2"
Tool Weight 2.40 lb.
Includes Chuck Key

* This product's country of origin is subject to change

Compliance and Restrictions