Check Availability
  • CHICAGO PNEUMATIC 

    0.5 HP General Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size

  • Item # 11C950
  • Mfr. Model # CP785H
0.5 HP General Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C950
Mfr. Model # CP785H
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.6 lbs
Country of Origin Japan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 1/2"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 500 rpm
Duty Cycle - Air Tools General Duty
Torque 2.82 to 11.3 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.10
CFM @ Full Load 16.5
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train 2-Step Planetary
Overall Length 7-51/64"
Tool Weight 1.35 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close