Check Availability
  • CHICAGO PNEUMATIC 

    0.4 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size

  • Item # 11C952
  • Mfr. Model # CP789HR
0.4 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C952
Mfr. Model # CP789HR
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 4.0 lbs
Country of Origin Japan *
Item - Air Drills Air Drill
HP - Air Tools 0.40
Chuck Size - Air Drills 1/2"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 500 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 3.90 to 15.60 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 7.50
CFM @ Full Load 30.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train 2-Step Planetary
Overall Length 8"
Tool Weight 3.0 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close