This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CHICAGO PNEUMATIC 

    0.27 HP General Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 36WC63
  • Mfr. Model # CP7300R
0.27 HP General Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

See alternate products available online.

Technical Specifications

Item # 36WC63
Mfr. Model # CP7300R
UNSPSC #27131505
Shipping Weight 2.06 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.27
Body Type - Air Tools Pistol
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 2700 rpm
Duty Cycle - Air Tools General Duty
Torque 0.55 to 2.20 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.10
CFM @ Full Load 16.4
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 5"
Tool Weight 1.40 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions