Check Availability
  • CHICAGO-LATROBE 

    Screw Machine Drill Bit, 19/64", Cobalt Steel, TiAlN, List Number 559-TA

  • Item # 439K36
  • Mfr. Model # 52819
Screw Machine Drill Bit, 19/64", Cobalt Steel, TiAlN, List Number 559-TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439K36
Mfr. Model # 52819
UNSPSC #27112801
Shipping Weight 0.05 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 19/64"
Decimal Equivalent 0.2969
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 2.750"
Cutting Direction Right Hand
Grade Heavy Duty
Shank Dia. 0.297"
Flute Length 1.563"
Point Type Split
List Number 559-TA
Application For Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Number of Flutes 2
Sizes Included 19/64"
* This product's country of origin is subject to change

Compliance and Restrictions