Check Availability
  • CHICAGO-LATROBE 

    Jobber Length Drill Bit, 1/8" to 1/2" by 1/64", High Speed Steel, Black Oxide, List Number 120X

  • Item # 6WUD3
  • Mfr. Model # 69869
Jobber Length Drill Bit, 1/8" to 1/2" by 1/64", High Speed Steel, Black Oxide, List Number 120X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed steel drill set is recommended for use in a variety of applications on ferrous and nonferrous materials. It includes a metal case.
Show More Close
 

Technical Specifications

Item # 6WUD3
Mfr. Model # 69869
UNSPSC #27112801
Catalog Page 2237
Shipping Weight 5.6 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8" to 1/2" by 1/64"
Decimal Equivalent 0.1250
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Through No
Cutting Direction Right Hand
Grade Heavy Duty
Point Type K-Notched
List Number 120X
Depth:Dia. Ratio 7xD
Number of Pieces 25
* This product's country of origin is subject to change

Compliance and Restrictions