Check Availability
  • CHICAGO-LATROBE 

    Jobber Length Drill Bit, 7/64", High Speed Steel, Black Oxide, List Number 906

  • Item # 53FP18
  • Mfr. Model # 11004
Jobber Length Drill Bit, 7/64", High Speed Steel, Black Oxide, List Number 906
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FP18
Mfr. Model # 11004
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/64"
Decimal Equivalent 0.1094
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 6"
Grade Heavy Duty
Shank Dia. 7/64"
Flute Length 1-1/2"
Point Type Split Point
List Number 906
Application For Carbon Steel, Alloy Steel, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions