Check Availability
  • CHICAGO-LATROBE 

    Jobber Length Drill Bit, 31/64", High Speed Steel, Black Oxide, List Number 120X

  • Item # 53FP13
  • Mfr. Model # 50752
Jobber Length Drill Bit, 31/64", High Speed Steel, Black Oxide, List Number 120X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FP13
Mfr. Model # 50752
UNSPSC #27112801
Shipping Weight 0.435 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 31/64"
Decimal Equivalent 0.4844
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 12"
Grade General Purpose
Shank Dia. 31/64"
Flute Length 9"
Point Type Notched Point
List Number 120X
Application For Carbon Steel, Alloy Steel, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions