Check Availability
  • CHICAGO-LATROBE 

    Jobber Length Drill Bit, 3/32", High Speed Steel, Black Oxide, List Number 912CAT

  • Item # 4ZN95
  • Mfr. Model # 40564
Jobber Length Drill Bit, 3/32", High Speed Steel, Black Oxide, List Number 912CAT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to drill holes in deep or inaccessible places that cannot be reached with regular length drills. Jobbers length flute makes drills more rigid.
Show More Close
 

Technical Specifications

Item # 4ZN95
Mfr. Model # 40564
UNSPSC #27112801
Catalog Page 2251
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Through No
Cutting Direction Right Hand
Overall Length 12"
Grade Heavy Duty
Shank Dia. 3/32"
Flute Length 1-1/4"
Point Type Split Point
List Number 912CAT
Application For Alloy And Carbon Steel And Cast Iron
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions