Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, U, Cobalt Steel, TiAlN, List Number 550TA

  • Item # 6ZKC8
  • Mfr. Model # 44965
Jobber Drill Bit, U, Cobalt Steel, TiAlN, List Number 550TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

550TA drills meet/exceed National Aerospace Standards
Show More Close
 

Technical Specifications

Item # 6ZKC8
Mfr. Model # 44965
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size U
Decimal Equivalent 0.3680
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Coolant Through No
Cutting Direction Right Hand
Overall Length 5"
Shank Dia. 0.3680"
Flute Length 3-5/8"
Point Type Split Point
List Number 550TA
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions