Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, R, Cobalt Steel, TiAlN, List Number 550TA

  • Item # 6ZKC5
  • Mfr. Model # 44962
Jobber Drill Bit, R, Cobalt Steel, TiAlN, List Number 550TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

550TA drills meet/exceed National Aerospace Standards
Show More Close
 

Technical Specifications

Item # 6ZKC5
Mfr. Model # 44962
UNSPSC #27112801
Shipping Weight 0.09 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size R
Decimal Equivalent 0.3390
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Coolant Through No
Cutting Direction Right Hand
Overall Length 4-3/4"
Shank Dia. 0.3390"
Flute Length 3-7/16"
Point Type Split Point
List Number 550TA
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.