Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, A, Cobalt Steel, TiAlN, List Number 550TA

  • Item # 6ZJZ9
  • Mfr. Model # 44945
Jobber Drill Bit, A, Cobalt Steel, TiAlN, List Number 550TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

550TA drills meet/exceed National Aerospace Standards
Show More Close
 

Technical Specifications

Item # 6ZJZ9
Mfr. Model # 44945
UNSPSC #27112801
Shipping Weight 0.04 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size A
Decimal Equivalent 0.2340
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Coolant Through No
Cutting Direction Right Hand
Overall Length 3-7/8"
Shank Dia. 0.2340"
Flute Length 2-5/8"
Point Type Split Point
List Number 550TA
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.