Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 3.00mm, High Speed Steel, Black Oxide, List Number 150ASP

  • Item # 6ZJJ4
  • Mfr. Model # 45822
Jobber Drill Bit, 3.00mm, High Speed Steel, Black Oxide, List Number 150ASP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point. Meets/exceeds National Aerospace Standards 907, Type B.
Show More Close
 

Technical Specifications

Item # 6ZJJ4
Mfr. Model # 45822
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.00mm
Decimal Equivalent 0.1181
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Through No
Cutting Direction Right Hand
Overall Length 61.00mm
Shank Dia. 3mm
Flute Length 33mm
Point Type Split Point
List Number 150ASP
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Welcome Sign In