Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 9.90mm, High Speed Steel, Black Oxide, List Number 150

  • Item # 4HAZ5
  • Mfr. Model # 47342
Jobber Drill Bit, 9.90mm, High Speed Steel, Black Oxide, List Number 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HAZ5
Mfr. Model # 47342
UNSPSC #27112801
Shipping Weight 0.05 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 9.90mm
Decimal Equivalent 0.3898
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 133.00mm
Grade General Purpose
Shank Dia. 9.90mm
Flute Length 87.00mm
Point Type Conventional Point
List Number 150
Application For Non-Ferrous Materials
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions