Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 5.80mm, High Speed Steel, Black Oxide, List Number 150

  • Item # 4HAX8
  • Mfr. Model # 47293
Jobber Drill Bit, 5.80mm, High Speed Steel, Black Oxide, List Number 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HAX8
Mfr. Model # 47293
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.80mm
Decimal Equivalent 0.2283
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 93.00mm
Grade General Purpose
Shank Dia. 5.80mm
Flute Length 57.00mm
Point Type Conventional Point
List Number 150
Application For Non-Ferrous Materials
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Welcome Sign In