Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, #48, Cobalt Steel, TiAlN, List Number 550-TA

  • Item # 434F03
  • Mfr. Model # 45018
Jobber Drill Bit, #48, Cobalt Steel, TiAlN, List Number 550-TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434F03
Mfr. Model # 45018
UNSPSC #27112801
Shipping Weight 0.002 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Decimal Inch
Drill Bit Size #48
Decimal Equivalent 0.1470
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 2.000"
Grade Heavy Duty
Shank Dia. 0.076"
Flute Length 1.000"
Point Type Split
List Number 550-TA
Standards ANSI
Application Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions