Check Availability
  • Jobber Length Drill Bits
  • CHICAGO-LATROBE 

    #7, Cobalt Steel, Jobber Drill Bit, 3.625" Overall Length, TiAlN Drill Bit Finish

  • Item # 434D61
  • Mfr. Model # 44977
#7,  Cobalt Steel,  Jobber Drill Bit,  3.625" Overall Length,  TiAlN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434D61
Mfr. Model # 44977
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #7
Decimal Equivalent 0.2010
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 3.625"
Grade Heavy Duty
Shank Dia. 0.201"
Flute Length 2.437"
Point Type Split
List Number 550-TA
Standards ANSI
Application Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In