Check Availability
Jobber Drill Bit, 5/16", Cobalt Steel, TiAlN, List Number 550-TA
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 5/16", Cobalt Steel, TiAlN, List Number 550-TA

  • Item # 434D59
  • Mfr. Model # 44975
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 434D59
Mfr. Model # 44975
UNSPSC #27112801
Shipping Weight 0.027 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Decimal Inch
Drill Bit Size 5/16"
Decimal Equivalent 0.2055
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 3.750"
Grade Heavy Duty
Shank Dia. 0.205"
Flute Length 2.500"
Point Type Split
List Number 550-TA
Standards ANSI
Application Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Flutes 2

* This product's country of origin is subject to change

Compliance and Restrictions