Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 3/32", Cobalt Steel, TiAlN, List Number 550TA

  • Item # 1TNN2
  • Mfr. Model # 44906
Jobber Drill Bit, 3/32", Cobalt Steel, TiAlN, List Number 550TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This split-point drill bit helps to reduce thrust and eliminates walking at the drill point. It is ideal for tight tolerance and portable drilling. The TiAlN (titanium aluminum nitride) coating helps to improve performance on accelerated feeds and speeds. Use on ferrous materials, high-temperature alloys, titanium, and stainless steels. Meets National Aerospace Standards 907.
Show More Close
 

Technical Specifications

Item # 1TNN2
Mfr. Model # 44906
UNSPSC #27112801
Catalog Page 2241
Shipping Weight 0.001 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Coolant Through No
Cutting Direction Right Hand
Overall Length 2-1/4"
Grade Heavy Duty
Shank Dia. 3/32"
Flute Length 1-1/4"
Point Type Split Point
List Number 550TA
Standards National Aerospace Standards (NAS) 907, Type J
Application For Alloy, Stainless And Tool Steels And Titanium
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions