Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide, List Number 150K

  • Item # 1P452
  • Mfr. Model # 57210
Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide, List Number 150K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This split point drill bit eliminates walking. It's designed for use with steel, stainless steel, and cast iron.
Show More Close
 

Technical Specifications

Item # 1P452
Mfr. Model # 57210
UNSPSC #23171609
Catalog Page 2240
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/32"
Decimal Equivalent 0.1562
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 3-1/8"
Grade General Purpose
Shank Dia. 5/32"
Flute Length 2"
Point Type Split Point
List Number 150K
Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Welcome Sign In