Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, 12.00mm, High Speed Steel, Black Oxide, List Number 150

  • Item # 1K494
  • Mfr. Model # 47347
Jobber Drill Bit, 12.00mm, High Speed Steel, Black Oxide, List Number 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose drill bit is designed for use with steel, stainless steel, and cast iron.
Show More Close
 

Technical Specifications

Item # 1K494
Mfr. Model # 47347
UNSPSC #23171609
Shipping Weight 0.2 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 12.00mm
Decimal Equivalent 0.4724
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 151.00mm
Grade General Purpose
Shank Dia. 12mm
Flute Length 101mm
Point Type Conventional Point
List Number 150
Application For Carbon Steel And Cast Iron
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions