Check Availability
  • Jobber Length Drill Bits
  • CHICAGO-LATROBE 

    #36, High Speed Steel, Jobber Drill Bit, 2-1/2" Overall Length, Black Oxide Drill Bit Finish

  • Item # 1G617
  • Mfr. Model # 45706
#36,  High Speed Steel,  Jobber Drill Bit,  2-1/2" Overall Length,  Black Oxide Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point. Meets/exceeds National Aerospace Standards 907, Type B.
Show More Close
 

Technical Specifications

Item # 1G617
Mfr. Model # 45706
UNSPSC #23171609
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #36
Decimal Equivalent 0.1065
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 2-1/2"
Grade Heavy Duty
Shank Dia. 0.1065"
Flute Length 1-7/16"
Point Type Split Point
List Number 150ASP
Standards National Aerospace Standards (NAS) 907, Type B
Application For Alloy, Stainless And Tool Steels And Cast Iron
Depth:Dia. Ratio 4xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In