Check Availability
  • CHICAGO-LATROBE 

    Jobber Drill Bit, #27, High Speed Steel, Black Oxide, List Number 150ASP

  • Item # 1G599
  • Mfr. Model # 45697
Jobber Drill Bit, #27, High Speed Steel, Black Oxide, List Number 150ASP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point. Meets/exceeds National Aerospace Standards 907, Type B.
Show More Close
 

Technical Specifications

Item # 1G599
Mfr. Model # 45697
UNSPSC #23171609
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #27
Decimal Equivalent 0.1440
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Through No
Cutting Direction Right Hand
Overall Length 3"
Grade Heavy Duty
Shank Dia. 0.1440"
Flute Length 1-7/8"
Point Type Split Point
List Number 150ASP
Standards National Aerospace Standards (NAS) 907, Type B
Application For Alloy, Stainless And Tool Steels And Cast Iron
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions