Check Availability
  • CHICAGO-LATROBE 

    High Speed Steel Extra Long Drill Bit, 47/64", Steam Oxide Finish

  • Item # 439A10
  • Mfr. Model # 50654
High Speed Steel Extra Long Drill Bit, 47/64", Steam Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439A10
Mfr. Model # 50654
UNSPSC #27112801
Shipping Weight 1.019 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 47/64"
Decimal Equivalent 0.7344
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 118 Degrees
Flute Length 9.000"
Coolant Through No
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.734"
Overall Length 12.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade Heavy Duty
Point Type Notched
Depth:Dia. Ratio 20xD
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions