Check Availability
  • CHICAGO-LATROBE 

    High Speed Steel Extra Long Drill Bit, 29/64", Steam Oxide Finish

  • Item # 406X90
  • Mfr. Model # 11121
High Speed Steel Extra Long Drill Bit, 29/64", Steam Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406X90
Mfr. Model # 11121
UNSPSC #27112801
Shipping Weight 0.072 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 29/64"
Decimal Equivalent 0.4531
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 135 Degrees
Flute Length 4-3/16"
Coolant Through No
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 29/64"
Overall Length 12.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade General Purpose
Point Type Split
Depth:Dia. Ratio 10xD
Application For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
* This product's country of origin is subject to change

Compliance and Restrictions