Check Availability
  • CHICAGO-LATROBE 

    High Speed Steel Extra Long Drill Bit, #52, Steam Oxide Finish

  • Item # 406X56
  • Mfr. Model # 11082
High Speed Steel Extra Long Drill Bit, #52, Steam Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406X56
Mfr. Model # 11082
UNSPSC #27112801
Catalog Page 0
Shipping Weight 0.188 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #52
Decimal Equivalent 0.0635
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 135 Degrees
Flute Length 0.875"
Coolant Through No
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.063"
Overall Length 6.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade General Purpose
Point Type Split
Depth:Dia. Ratio 10xD
Application For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In