Check Availability
  • Extra Long Drill Bits
  • CHICAGO-LATROBE 

    Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, 5/16", 0.3125, High Speed Steel

  • Item # 438Z70
  • Mfr. Model # 50505
Extra Long Drill Bit,  Extra Long Drill Bit,  Fractional Inch,  5/16",  0.3125,  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438Z70
Mfr. Model # 50505
UNSPSC #27112801
Shipping Weight 0.17 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/16"
Decimal Equivalent 0.3125
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 118 Degrees
Flute Length 7.500"
Coolant Fed Non-Coolant Through
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.312"
Overall Length 10.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade General Purpose
Point Type Notched
Depth:Dia. Ratio 20xD
Application For Drilling Carbon Steel, Alloy Steel and Cast Iron in Long Reach Applications
List Number 120X
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In