Check Availability
  • Extra Long Drill Bits
  • CHICAGO-LATROBE 

    Extra Long Drill Bit, Extra Long Drill Bit, Wire, #2, 0.2210, High Speed Steel, Steam Oxide

  • Item # 406X95
  • Mfr. Model # 11126
Extra Long Drill Bit,  Extra Long Drill Bit,  Wire,  #2,  0.2210,  High Speed Steel,  Steam Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406X95
Mfr. Model # 11126
UNSPSC #27112801
Shipping Weight 0.009 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #2
Decimal Equivalent 0.2210
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 135 Degrees
Flute Length 2.625"
Coolant Fed Non-Coolant Through
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.221"
Overall Length 12.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade Heavy Duty
Point Type Split
Depth:Dia. Ratio 10xD
Application For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
List Number 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In