Check Availability
  • Jobber Length Drill Bits
  • CHICAGO-LATROBE 

    9/64" High Speed Steel Jobber Length Drill Bit, 6" Overall Length, Black Oxide Drill Bit Finish

  • Item # 53FP15
  • Mfr. Model # 11006
9/64" High Speed Steel Jobber Length Drill Bit,  6" Overall Length,  Black Oxide Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FP15
Mfr. Model # 11006
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/64"
Decimal Equivalent 0.1406
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Straight
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 6"
Grade Heavy Duty
Shank Dia. 9/64"
Flute Length 1-3/4"
Point Type Split Point
List Number 906
Application For Carbon Steel, Alloy Steel, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In