Check Availability
  • CHICAGO-LATROBE 

    #2 Taper Shank Drill Bit, 3/8", Cobalt Steel, Gold Ferrous Oxide, List Number 510

  • Item # 439A56
  • Mfr. Model # 53024
#2 Taper Shank Drill Bit, 3/8", Cobalt Steel, Gold Ferrous Oxide, List Number 510
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439A56
Mfr. Model # 53024
UNSPSC #27112801
Shipping Weight 0.385 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/8"
Decimal Equivalent 0.3750
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Gold Ferrous Oxide
Shank Type Taper
Flute Type Spiral
Coolant Through No
Grade Heavy-Duty
Overall Length 7.375"
Cutting Direction Right Hand
Flute Length 3.500"
Point Type Notched
List Number 510
Standards ANSI
Application For Drilling Carbon Steel, Alloy Steel, Stainless Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #2
* This product's country of origin is subject to change

Compliance and Restrictions