Check Availability
  • CHICAGO-LATROBE 

    #2 Taper Shank Drill Bit, 23/32", High Speed Steel, Steam Oxide, List Number 110X

  • Item # 439A51
  • Mfr. Model # 51433
#2 Taper Shank Drill Bit, 23/32", High Speed Steel, Steam Oxide, List Number 110X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439A51
Mfr. Model # 51433
UNSPSC #27112801
Shipping Weight 0.91 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 23/32"
Decimal Equivalent 0.7188
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Shank Type Taper
Flute Type Spiral
Coolant Through No
Grade Heavy-Duty
Overall Length 12.000"
Cutting Direction Right Hand
Flute Length 8.000"
Point Type Notched
List Number 110X
Application For Drilling Carbon Steel, Tool Steel, Alloy Steel and Cast Iron
Number of Flutes 2
Morse Taper #2
* This product's country of origin is subject to change

Compliance and Restrictions