Check Availability
  • CHICAGO HARDWARE 

    Turnbuckle,Stub End,1/2 x 2 In

  • Item # 6ZFT2
  • Mfr. Model # 04120 1
Turnbuckle,Stub End,1/2 x 2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZFT2
Mfr. Model # 04120 1
UNSPSC #31162405
Catalog Page 1093
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Turnbuckle
Type Stub End
Working Load Limit (Lb.) 2200
Thread Dia. (In.) 1/2
Take Up (In.) 2
Close Length (In.) 10-1/4
Material 1035 Steel Body, 1010 Hot Roll Steel Stub
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions