Check Availability
  • CHICAGO HARDWARE 

    Turnbuckle,Jaw & Jaw,Galv,5/8 x 12 In

  • Item # 6ZFJ4
  • Mfr. Model # 03090 8
Turnbuckle,Jaw & Jaw,Galv,5/8 x 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZFJ4
Mfr. Model # 03090 8
UNSPSC #31162405
Catalog Page 1093
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Turnbuckle
Type Jaw and Jaw
Working Load Limit (Lb.) 3500
Thread Dia. (In.) 5/8
Take Up (In.) 12
Close Length (In.) 21-3/4
Material 1035 Hot Roll Galvanized Steel Body and Fittings
Standards F1145 Type 1 Grade 1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions