Check Availability
  • CHICAGO FAUCETS 

    Utility Sink Faucet, Lever Handle Type, Rough Chrome Finish

  • Item # 29RR72
  • Mfr. Model # 897-MPRCF
Utility Sink Faucet, Lever Handle Type, Rough Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RR72
Mfr. Model # 897-MPRCF
UNSPSC #40141702
Shipping Weight 5.44 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 7-5/8" to 8-3/8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 12.00 gpm
ADA Compliant Yes
Standards ASME A112.18.1/CSA B125.1
Finish Rough Chrome
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 5-3/4"
Faucet Handle Type Lever
Valve Type 1/4 Turn
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 5UTV7 or 5UTV8
Includes Vacuum Breaker Pail Hook
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms