Check Availability
  • CHICAGO FAUCETS 

    Swing Utility Sink Faucet, Lever Handle Type, Polished Chrome Finish

  • Item # 3TFH5
  • Mfr. Model # 445-ABCP
Swing Utility Sink Faucet, Lever Handle Type, Polished Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an ECAST® design that provides durable brass construction, this CHICAGO FAUCETS utility sink faucet comes with a Quaturn™ quarter-turn compression cartridge. Model has a rugged lever handle that resists vandalism. Limited lifetime manufacturer’s warranty on faucet and a limited 5-yr. manufacturer’s warranty on the cartridge.
Show More Close
 

Technical Specifications

Item # 3TFH5
Mfr. Model # 445-ABCP
UNSPSC #40141702
Catalog Page 2730
Shipping Weight 4.65 lbs
Country of Origin USA *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 2.20 gpm
ADA Compliant Yes
Standards ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953
Finish Polished Chrome
Body Material Low Lead Cast Brass
Mounting Type - Faucet Wall
Spout Length 6"
Faucet Handle Type Lever
Valve Type Quaturn
Flow Outlet Type - Faucet Aerated
Includes 2-1/2" Offset Adjustable Supply Arms with 1/2" NPT Female Thread Inlet
Manufacturers Warranty Length Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms