Check Availability
  • CHICAGO FAUCETS 

    Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

  • Item # 5E962
  • Mfr. Model # 305-RCF
  • (1)
Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5E962
Mfr. Model # 305-RCF
UNSPSC #40141702
Catalog Page 2734
Shipping Weight 4.15 lbs
Country of Origin USA *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 4" to 8-3/8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 12.00 gpm
ADA Compliant Yes
Standards ADA
Finish Chrome Plated
Body Material Cast Brass
Mounting Type - Faucet Wall
Spout Length 2-1/8"
Faucet Handle Type Lever
Valve Type Compression
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 5UTV6 or 5UTV5
Includes 3/4" Hose Outlet, Pail Hook
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms