Check Availability
  • CHICAGO FAUCETS 

    Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

  • Item # 41N751
  • Mfr. Model # 445-897SRCXKCP
Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Chicago Faucets® utility sink faucet features a 5-3/4" rigid vacuum breaker spout with 3/4" male hose thread, pail hook, and a 1/4-turn ceramic operating cartridge. Model has a 2-1/2" offset supply arm with integral shut-off stop and check valve, 2-3/8" lever handle, and a 2-5/16" dia. slip flange.

• Operating pressure range: 20 to 125 psi
• Operating temp. range: 40° to 140°F
Show More Close
 

Technical Specifications

Item # 41N751
Mfr. Model # 445-897SRCXKCP
UNSPSC #40141702
Catalog Page 2734
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 3" to 8-3/8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 12.00 gpm
ADA Compliant Yes
Standards ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
Finish Chrome Plated
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 5-3/8"
Faucet Handle Type Lever
Valve Type Compression
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 1-099XKJKNF, 1-100XKJKNF
Includes Vacuum Breaker, 3/4" Hose Outlet
Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms