Check Availability
  • CHICAGO FAUCETS 

    Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

  • Item # 2LYP8
  • Mfr. Model # 897-CP
Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LYP8
Mfr. Model # 897-CP
UNSPSC #40141702
Catalog Page 2734
Shipping Weight 5.7 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 7-5/8" to 8-3/8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 12.00 gpm
ADA Compliant Yes
Standards ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Finish Chrome Plated
Body Material Cast Brass
Mounting Type - Faucet Wall
Spout Length 5-3/4"
Faucet Handle Type Lever
Valve Type Ceramic
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 1-100XTJKNF, 1-099XTJKNF
Includes Vacuum Breaker, 3/4" Hose Outlet, Pail Hook and Wall Bracket
Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms