Check Availability
  • CHICAGO FAUCETS 

    RH Ceramic Cartridge for Lavatory Faucets, 1 Length (In.)

  • Item # 5UTW4
  • Mfr. Model # 377-XKRHJKABNF
RH Ceramic Cartridge for Lavatory Faucets, 1 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UTW4
Mfr. Model # 377-XKRHJKABNF
UNSPSC #40141702
Catalog Page 2731
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item RH Ceramic Cartridge
Material of Construction Brass
For Use With Lavatory Faucets
Finish Brass
Length (In.) 1
Size 2-7/8" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms