Check Availability
  • CHICAGO FAUCETS 

    Metal Wall Mounted, Shower Head 2.00 gpm, 1/2" FNPT Connection Type

  • Item # 5UTU5
  • Mfr. Model # 621-CP
Metal Wall Mounted, Shower Head 2.00 gpm, 1/2" FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Showerheads

• 1/2" NPT connection Polished chrome finish
Chicago Faucets
Solid brass construction with chrome-plated finish. Fixed and adjustable heads.
Show More Close
 

Technical Specifications

Item # 5UTU5
Mfr. Model # 621-CP
UNSPSC #40141703
Catalog Page 2736
Shipping Weight 1.8 lbs
Country of Origin USA *
Shower Head Type Wall Mounted
Material of Construction Brass
Flow Rate 2.00 gpm
ADA Compliant No
Ligature Resistant Yes
Connection 1/2"
Connection Type FNPT
Item Shower Head
Finish Chrome
Valve Type Pressure Balance
Depth 4"
Height 3-1/8"
Width 3-1/2"
Features Vandal Resistant Mounting, Tamper Resistant for Institutional Use
Standards ASME A112.18.1M CSA B125.1
Includes Mounting Anchors and Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

Alternate Search Terms