Check Availability
  • CHICAGO FAUCETS 

    Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 1

  • Item # 29RR71
  • Mfr. Model # 432-MPABCP
Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This faucet offers easy control of both water temperature and flow rate.
Show More Close
 

Technical Specifications

Item # 29RR71
Mfr. Model # 432-MPABCP
UNSPSC #40141702
Shipping Weight 25.31 lbs
Country of Origin Taiwan *
Item Kitchen Faucet with Side Sprayer
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Lever
Flow Rate 1.50 gpm
Number of Holes 2
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" MNPS
Spout Length 9"
Valve Type Ceramic
Finish Chrome
Height 6-1/4"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 430-XJKABNF
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty
Standards ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms