Check Availability
  • Kitchen Faucets
  • CHICAGO FAUCETS 

    Kitchen Faucet, 9 In. Spout, PK6

  • Item # 29RR67
  • Mfr. Model # 430-MPABCP
Kitchen Faucet, 9 In. Spout, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This faucet offers easy control of both water temperature and flow rate.
Show More Close
 

Technical Specifications

Item # 29RR67
Mfr. Model # 430-MPABCP
UNSPSC #40141702
Shipping Weight 3.06 lbs
Country of Origin Taiwan *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Joystick
Connection 1/2" MNPS
Flow Rate 1.50 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Faucet Spout Shape Low Arc
ADA Compliant Yes
Drain Type Without Drain
Mounting Type - Faucet Deck
Finish Chrome
Spout Length 9"
Valve Type Ceramic
Faucet Finish Chrome Plated
Height 5-7/8"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. Model Number Mfr. No. 430-XJKABNF
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty
Standards ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Faucet Installation Style Single Hole
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms