Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout for Most Faucets

  • Item # 26Y247
  • Mfr. Model # GN8BVBJKABCP
Gooseneck Spout for Most Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CHICAGO FAUCETS gooseneck spout is a replacement spout for use with most faucets.
Show More Close
 

Technical Specifications

Item # 26Y247
Mfr. Model # GN8BVBJKABCP
UNSPSC #40141702
Catalog Page 2739
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Gooseneck Spout
Material of Construction Brass
For Use With Most Faucets
Finish Chrome
Connection 3/8" to 18" MNPS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms