Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout for Most Faucets

  • Item # 26Y240
  • Mfr. Model # GN10ASWGJKABCP
Gooseneck Spout for Most Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y240
Mfr. Model # GN10ASWGJKABCP
UNSPSC #40141702
Catalog Page 2739
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Gooseneck Spout
Material of Construction Brass
For Use With Most Faucets
Finish Chrome
Connection 13/16" to 24" Male Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms