Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout for Most Faucets

  • Item # 26Y215
  • Mfr. Model # GN2FCJKABCP
Gooseneck Spout for Most Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y215
Mfr. Model # GN2FCJKABCP
UNSPSC #40141702
Catalog Page 2739
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Gooseneck Spout
Material of Construction Brass
For Use With Most Faucets
Finish Chrome
Flow Rate 1.5 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms